This item is Discontinued.

This item is Discontinued.
Wella I0087136 Koleston Perfect Permanent Creme Hair Color for Unisex - 9 16 Very Light Blonde & Ash Violet - 2 oz (Discontinued)
Mfr #
I0087136
Zoro #
G304054485
UPC # 3614226892119
Country of Origin China
Category Cosmetics & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I0087136
- Zoro #
- G304054485
- UPC #
- 3614226892119
- Country of Origin
- China
Description
Make up gives a lot of confidence as it does wonders to your look by giving you the best touch. Browse our wide range of products and choose from an unending range of Cosmetics Products.
Features- Koleston Perfect Permanent Creme Hair Color for Unisex
- This real makeup with light pigments for a beautiful natural look
- Color: 9 16 Very Light Blonde & Ash Violet
- Gender: Unisex
- Capacity: 2 oz
- Weight: 0.4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.