Shop WELLER
Create Account
Corded Wood Burning Iron Kit 25 W 1 pk
- Mfr # WSB25HK
- Zoro # G003522704
product price:
$
21.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSB25HK
- Zoro #
- G003522704
- UPC #
- 37103200655
- Country of Origin
- Mexico
Description
The Weller 8-piece Woodburning Kit inspires creativity with everything you need to begin your journey as a woodburning hobbyist. The Weller Short-Barrel Woodburning Iron's reduced tip-to-grip distance allows for improved accuracy and precision and can be used on a variety of woods and leather.
- • 25 watt short barrel hobby iron kit
- • Stay-cool Handle: Improved comfort and operator safety ensured with stay-cool handle
- • Accuracy and Precision: Improved accuracy in tasks with reduced tip-to-grip distance
- • Heat Deflector: Deflects heat away from your hand, allowing a comfortable woodburning experience
- • Integrated Safety Rest : On-board rest holds iron when not in use, reducing the risk of injury or damage to your workspace
- • Quick Tip Change: Easily replace worn tips or change tip applications
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.