This item is Discontinued.

This item is Discontinued.
Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (Discontinued)
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
- CX6PT25
- Zoro #
- G206429299
- UPC #
- 37103263438
- Country of Origin
- China
Description
The Crescent X6TM Pass-ThruTM ratchet and sockets set provides you with the innovation of the X6 design in the box end, allowing you to grip 6 different types of fasteners. Discover the convenience of pass-thru sockets that functionally replace one deep and one standard socket, and access restricted fasteners with the low-profile ratchet and socket combinations.
- • Pass-Thru socket and ratchet system eliminates the need for deep sockets
- • Fits six fastener types: Hex, square, 12 pt., E-Torx, rounded hex and spline
- • Ratchet has just a 5° swing arc, so it can turn fasteners in very tight spaces
- • Up to 50% thinner than standard ratchets to give you greater access
- • Up to 40% stronger than standard ratchets
- • Pass-Thru system works over any length threaded rod, where normal ratchets and sockets won't fit