Gun Kit, 120 V, 75 W, Copper Tip, Soldering Tip
- Mfr # 7200PKS
- Zoro # G725004380
product price:Â
$
41.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7200PKS
- Zoro #
- G725004380
- UPC #
- 37103136657
- Country of Origin
- Mexico
Description
Fingertip trigger, single output from instant-heat gun-ready to solder in 6 secs. High-efficiency, tin-plated, pure copper tip. Lightweight, compact, balanced pistol grip design with 2-wire cord. Includes #7200 soldering gun, coil of lead-free rosin core solder, two tin-plated copper #7235 standard chisel tips and instruction leaflet. Voltage rating of 120 V, power rating of 75 W and frequency rating of 50/60 Hz. UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.