Shop WELLER
See all product information
Create Account
Soldering Tip, Chisel, 0.43 in, For Use With WD1002, WSP80
- Mfr # T0054440599
- Zoro # G0331247
product price:Â
$
8.79
/ea
Key Features
Type
Chisel
Size
0.43 in
For Use With
WD1002, WSP80
Application
Soldering
Compatible Handpiece Manufacturer Model Number
WP 80, WSP 80, WSP 80N, WXP 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054440599
- Zoro #
- G0331247
- UPC #
- 037103143297
- Country of Origin
- China
- Item
- Soldering Tip
- Type
- Chisel
- For Use With
- WD1002, WSP80
- Application
- Soldering
- Compatible Handpiece Manufacturer Model Number
- WP 80, WSP 80, WSP 80N, WXP 80
- Maximum Operating Temperature
- 850 Degrees F
- Tip Series
- LT
- Material
- Iron Plated Copper
- Tip Type
- Chisel
- ESD Safe
- No
- Compatible Handpiece Manufacturer
- Weller
- Compatible Station
- WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
- Product Type
- Soldering Tip
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.8 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.