Shop WELLER
See all product information
Create Account
Soldering Tip, Chisel, 0.43 in, For Use With WD1002, WSP80
- Mfr # T0054440799
- Zoro # G2468243
product price:Â
$
7.99
/ea
Key Features
Type
Chisel
Size
0.43 in
For Use With
WD1002, WSP80
Application
Soldering
Product Type
Soldering Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0054440799
- Zoro #
- G2468243
- UPC #
- 037103143358
- Country of Origin
- China
Dimensions
- Size
- 0.43 in
- Tip Length
- 13 mm
- Tip Width
- 3.2 mm
- Tip Outside Diameter
- 4.6 mm
- Tip Thickness
- 0.8 mm
Details
- Item
- Soldering Tip
- Type
- Chisel
- For Use With
- WD1002, WSP80
- Application
- Soldering
- Product Type
- Soldering Tip
- Material
- Iron Plated Copper
- Compatible Handpiece Manufacturer
- Weller
- ESD Safe
- No
- Maximum Operating Temperature
- 850 Degrees F
- Tip Type
- Chisel
- Tip Series
- LT
- Compatible Station
- WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
- Compatible Handpiece Manufacturer Model Number
- WP 80, WSP 80, WSP 80N, WXP 80
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.8 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper