Shop WELLER

Soldering Station, Digital, 70 W, 1 Channel, WEP 70 Soldering Iron, 200 Degrees to 850 Degrees

  • Mfr # WE1010NA
  • Zoro # G6280543

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Watts
70 W
Includes
Cleaning Sponge, ETA, Safety Rest, Soldering Iron
Application
Soldering
Voltage
120V AC
Features
Password-Protected to Preserve Settings, Protects Equipment, Standby Mode and Auto Setback Conserves Energy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WE1010NA
Zoro #
G6280543
UPC #
037103322289
Country of Origin
Mexico
Item
Soldering Station
Watts
70 W
Includes
Cleaning Sponge, ETA, Safety Rest, Soldering Iron
Application
Soldering
Voltage
120V AC
Features
Password-Protected to Preserve Settings, Protects Equipment, Standby Mode and Auto Setback Conserves Energy
Operating Voltage
120V
Standards
ESD
Tip Type
Chisel
Temp. Accuracy (F)
+/-9 Degrees
Temp. Range (F)
200 Degrees to 850 Degrees F
Type
Digital
Display Type
Digital
Operating Temperature (Minimum)
200 Degrees F
Handpiece Style
Soldering Iron
Power Unit Manufacturer Model Number
WE1010NA
Operating Temperature (Maximum)
850 Degrees F
Compatible Handpiece Manufacturer Model Number
WEP 70
Number of Channels
1
Handpiece Connection Type
Station Connector
Temperature Accuracy
+/-5 Degrees C
Handpiece
WEP 70
Temperature Stability
+/-6 Degrees C
Series
WE
Compatible Tip Series
ET
Handpiece Power Consumption
70 W
Product Type
Soldering Station
Station Power Consumption
70 W
ESD Safe
Yes
Number of Tips Included
1

Dimensions

Tip Thickness
0.7 mm
Overall Height
3.86 in
Handpiece Cord Length
4 ft
Overall Depth
5.91 in
Overall Width
4.72 in
Tip Width
1.6 mm
Tip Outside Diameter
6.8 mm
Fits Chest Size
Password-Protected to Preserve Settings, Protects Equipment, Standby Mode and Auto Setback Conserves Energy

Description

Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 70 W, Tip Type Chisel, Tip Width 1.6 mm, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WEP 70, Product Type Soldering Station, Series WE, Application Soldering, Compatible Handpiece Manufacturer Model Number WEP 70, Compatible Tip Series ET, Display Type Digital

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.