Shop WELLER
See all product information
Create Account
Soldering Tip, Chisel, 1.2 mm, For Use With Wsp80 Pencil
- Mfr # T0054442899
- Zoro # G2934578
product price:Â
$
9.39
/ea
Key Features
Type
Chisel
Size
1.2 mm
For Use With
Wsp80 Pencil
Standards
Exceeds Mil-Spec
Application
Soldering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054442899
- Zoro #
- G2934578
- UPC #
- 037103166685
- Country of Origin
- Bosnia and Herzegovina
- Item
- Soldering Tip
- Type
- Chisel
- For Use With
- Wsp80 Pencil
- Standards
- Exceeds Mil-Spec
- Application
- Soldering
- Product Type
- Soldering Tip
- Tip Type
- Bent Chisel
- Material
- Iron Plated Copper
- Maximum Operating Temperature
- 850 Degrees F
- Compatible Handpiece Manufacturer
- Weller
- ESD Safe
- No
- Compatible Handpiece Manufacturer Model Number
- WP 80, WSP 80, WSP 80N, WXP 80
- Compatible Station
- WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
- Tip Angle
- 30 Degrees
Description
Soldering Tip, Tip Type Bent Chisel, Tip Width 1.2 mm, Tip Length 16.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.4 mm, Tip Angle 30 Degrees , Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper