Shop WELLER
See all product information
Create Account
Soldering Tip, Chisel, 1.2 mm, For Use With Mfr. No. WXP65
- Mfr # T0054486099
- Zoro # G7559431
product price:Â
$
15.89
/ea
Key Features
Type
Chisel
Size
1.2 mm
For Use With
Mfr. No. WXP65
Application
Soldering
Tip Outside Diameter
4.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054486099
- Zoro #
- G7559431
- UPC #
- 037103254658
- Country of Origin
- Japan
- Item
- Soldering Tip
- Type
- Chisel
- For Use With
- Mfr. No. WXP65
- Application
- Soldering
- Tip Type
- Chisel
- Maximum Operating Temperature
- 850 Degrees F
- Compatible Handpiece Manufacturer
- Weller
- Tip Series
- XNT
- Compatible Handpiece Manufacturer Model Number
- WP 65, WTP 90, WXP 65, WXP 90
- Compatible Station
- WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N
- ESD Safe
- No
- Product Type
- Soldering Tip
Description
Soldering Tip, Tip Series XNT, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 28 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Thickness 0.4 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip