Shop WELLER
See all product information
Create Account
Soldering Tip, Chisel, 4 mm, For Use With Mfr. No. WXP65
- Mfr # T0054485399
- Zoro # G7475605
product price:Â
$
28.95
/ea
Key Features
Type
Chisel
Size
4 mm
Application
Soldering
For Use With
Mfr. No. WXP65
Tip Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054485399
- Zoro #
- G7475605
- UPC #
- 037103254573
- Country of Origin
- Bosnia and Herzegovina
- Item
- Soldering Tip
- Type
- Chisel
- Application
- Soldering
- For Use With
- Mfr. No. WXP65
- Maximum Operating Temperature
- 850 Degrees F
- Tip Type
- Chisel
- Compatible Handpiece Manufacturer Model Number
- WP 65, WTP 90, WXP 65, WXP 90
- Compatible Handpiece Manufacturer
- Weller
- Tip Series
- XNT
- Product Type
- Soldering Tip
- Compatible Station
- WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N
Description
Soldering Tip, Tip Series XNT, Tip Type Chisel, Tip Width 4 mm, Tip Length 28 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Thickness 0.8 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.