This item is Discontinued.
This item is Discontinued.
Soldering Tip, Cylindrical, 1.6 mm, For Use With Mfr. No. WXP65 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0054485699
- Zoro #
- G7479202
- UPC #
- 037103254603
- Country of Origin
- Japan
Dimensions
- Size
- 1.6 mm
- Tip Length
- 29.5 mm
- Tip Thickness
- 0.4 mm
- Tip Width
- 1.6 mm
- Tip Outside Diameter
- 4.75 mm
Details
- Item
- Soldering Tip
- Type
- Cylindrical
- Application
- Soldering
- For Use With
- Mfr. No. WXP65
- Compatible Station
- WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N
- Tip Series
- XNT
- Product Type
- Soldering Tip
- Compatible Handpiece Manufacturer
- Weller
- Compatible Handpiece Manufacturer Model Number
- WP 65, WTP 90, WXP 65, WXP 90
- Tip Type
- Chisel
Description
Soldering Tip, Tip Series XNT, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 29.5 mm, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Thickness 0.4 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.