Shop WELLER
See all product information
Create Account
Soldering Tip, Cylindrical, 1.2 mm, For Use With Mfr. No. WXP65
- Mfr # T0054485599
- Zoro # G7507647
product price:Â
$
11.29
/ea
Key Features
Type
Cylindrical
Size
1.2 mm
For Use With
Mfr. No. WXP65
Application
Soldering
Product Type
Soldering Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054485599
- Zoro #
- G7507647
- UPC #
- 037103254597
- Country of Origin
- Japan
- Item
- Soldering Tip
- Type
- Cylindrical
- For Use With
- Mfr. No. WXP65
- Application
- Soldering
- Product Type
- Soldering Tip
- Compatible Handpiece Manufacturer Model Number
- WP 65, WTP 90, WXP 65, WXP 90
- Tip Series
- XNT
- Maximum Operating Temperature
- 850 Degrees F
- Tip Type
- Bevel
- Compatible Handpiece Manufacturer
- Weller
- ESD Safe
- No
- Tip Angle
- 45 Degrees
- Compatible Station
- WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N
Description
Soldering Tip, Tip Series XNT, Tip Type Bevel, Tip Width 1.2 mm, Tip Length 29.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Angle 45 Degrees , Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip