Shop WELLER
See all product information
Create Account
Soldering Tip, Fine Point, 0.8 mm, For Use With Wmrpms Soldering Pencil
- Mfr # T0054461799N
- Zoro # G6661225
product price:Â
$
35.25
/ea
Key Features
Type
Fine Point
Size
0.8 mm
For Use With
Wmrpms Soldering Pencil
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
Standards
Mil-Spec / IPC Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0054461799N
- Zoro #
- G6661225
- UPC #
- 037103228154
- Country of Origin
- Mexico
Dimensions
- Size
- 0.8 mm
- Tip Width
- 0.8 mm
- Tip Outside Diameter
- 3.4 mm
- Tip Length
- 19 mm
Details
- Item
- Soldering Tip
- Type
- Fine Point
- For Use With
- Wmrpms Soldering Pencil
- Application
- Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- Standards
- Mil-Spec / IPC Standard
- Tip Type
- Conical
- Maximum Operating Temperature
- 850 Degrees F
- Product Type
- Soldering Tip
- Tip Series
- RT-MS
- Compatible Handpiece Manufacturer
- Weller
- Compatible Handpiece Manufacturer Model Number
- WMRP, WMRP MS, WXMP, WXMP MS
- Compatible Station
- WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N
- ESD Safe
- No
Description
Soldering Tip, Tip Series RT-MS, Tip Type Conical, Tip Width 0.8 mm, Tip Length 19 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.4 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No, Product Type Soldering Tip