Shop WELLER
See all product information
Create Account
Soldering Tip, Micro, 0.5 mm, For Use With Mfr. No. WXP65
- Mfr # T0054485099
- Zoro # G7513536
product price:Â
$
13.75
/ea
Key Features
Type
Micro
For Use With
Mfr. No. WXP65
Application
Soldering
Tip Type
Conical
ESD Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0054485099
- Zoro #
- G7513536
- UPC #
- 037103254542
- Country of Origin
- China
Dimensions
- Size
- 0.5 mm
- Tip Length
- 27 mm
- Tip Width
- 0.5 mm
- Tip Outside Diameter
- 4.75 mm
Details
- Item
- Soldering Tip
- Type
- Micro
- For Use With
- Mfr. No. WXP65
- Application
- Soldering
- Tip Type
- Conical
- ESD Safe
- No
- Product Type
- Soldering Tip
- Compatible Handpiece Manufacturer Model Number
- WP 65, WTP 90, WXP 65, WXP 90
- Compatible Station
- WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N
- Maximum Operating Temperature
- 850 Degrees F
- Compatible Handpiece Manufacturer
- Weller
- Tip Series
- XNT
Description
Soldering Tip, Tip Series XNT, Tip Type Conical, Tip Width 0.5 mm, Tip Length 27 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.