Shop WELLER
See all product information
Create Account
Soldering Tip, Round, 5 mm, For Use With Mfr. No. WP120
- Mfr # T0054471799
- Zoro # G7460433
product price:Â
$
17.79
/ea
Key Features
Type
Round
Size
5 mm
For Use With
Mfr. No. WP120
Application
Soldering
Tip Length
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054471799
- Zoro #
- G7460433
- UPC #
- 037103233288
- Country of Origin
- Bosnia and Herzegovina
- Item
- Soldering Tip
- Type
- Round
- For Use With
- Mfr. No. WP120
- Application
- Soldering
- Tip Type
- Round
- Tip Series
- XT
- Compatible Handpiece Manufacturer
- Weller
- Compatible Handpiece Manufacturer Model Number
- WP 120, WXP 120
- Compatible Station
- WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N
- ESD Safe
- No
- Product Type
- Soldering Tip
- Maximum Operating Temperature
- 850 Degrees F
Description
Soldering Tip, Tip Series XT, Tip Type Round, Tip Width 5 mm, Tip Length 35 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip