Shop WELLER
See all product information
Create Account
Soldering Tip, RT10MS Needle, 1.2 mm, For Use With Mfr. No. WMRPMS
- Mfr # T0054462499N
- Zoro # G7574795
product price:Â
$
35.49
/ea
Key Features
Type
RT10MS Needle
Size
1.2 mm
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Mfr. No. WMRPMS
Standards
Mil-Spec / IPC Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0054462499N
- Zoro #
- G7574795
- UPC #
- 037103304896
- Country of Origin
- Mexico
Dimensions
- Size
- 1.2 mm
- Tip Outside Diameter
- 3.1 mm
- Tip Thickness
- 1.2 mm
- Tip Width
- 2 mm
- Tip Length
- 21 mm
Details
- Item
- Soldering Tip
- Type
- RT10MS Needle
- Application
- Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- For Use With
- Mfr. No. WMRPMS
- Standards
- Mil-Spec / IPC Standard
- Compatible Handpiece Manufacturer
- Weller
- Compatible Station
- WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N
- Tip Series
- RT-MS
- Product Type
- Soldering Tip
- Maximum Operating Temperature
- 850 Degrees F
- ESD Safe
- No
- Tip Type
- Bevel
- Compatible Handpiece Manufacturer Model Number
- WMRP, WMRP MS, WXMP, WXMP MS
Description
Soldering Tip, Tip Series RT-MS, Tip Type Bevel, Tip Width 2 mm, Tip Length 21 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.1 mm, Tip Thickness 1.2 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.