Shop WELLER
See all product information
Create Account
Soldering Tip, RT6MS Needle, 1.2 mm, For Use With Mfr. No. WMRPMS
- Mfr # T0054462099N
- Zoro # G7616025
product price:Â
$
35.15
/ea
Key Features
Type
RT6MS Needle
Size
1.2 mm
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Mfr. No. WMRPMS
Standards
Mil-Spec / IPC Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054462099N
- Zoro #
- G7616025
- UPC #
- 037103235411
- Country of Origin
- Mexico
- Item
- Soldering Tip
- Type
- RT6MS Needle
- Application
- Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- For Use With
- Mfr. No. WMRPMS
- Standards
- Mil-Spec / IPC Standard
- Tip Type
- Bevel
- Product Type
- Soldering Tip
- ESD Safe
- No
- Compatible Station
- WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N
- Tip Series
- RT-MS
- Tip Angle
- 45 Degrees
- Compatible Handpiece Manufacturer Model Number
- WMRP, WMRP MS, WXMP, WXMP MS
- Compatible Handpiece Manufacturer
- Weller
- Maximum Operating Temperature
- 850 Degrees F
Description
Soldering Tip, Tip Series RT-MS, Tip Type Bevel, Tip Width 1.2 mm, Tip Length 19 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.5 mm, Tip Angle 45 Degrees , Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.