Dispensing Syringe, 10 mL, Manual, Luer Lock, Plastic, Translucent, PK15
- Mfr # M10LLASSM
- Zoro # G8490772
product price:Â
$
15.15
/pk of 15, $1.01/ea
Key Features
Type
Luer Lock
Material
Plastic
Capacity
10 cc
Color
Translucent
Application
Soldering and Desoldering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10LLASSM
- Zoro #
- G8490772
- UPC #
- 037103176998
- Country of Origin
- United States
Dimensions
- Length
- 8 in
Details
- Item
- Dispensing Syringe
- Type
- Luer Lock
- Material
- Plastic
- Capacity
- 10 cc
- Color
- Translucent
- Application
- Soldering and Desoldering
- Includes
- Graduated Barrel, Luer-Lock Tip Style, Plunger Rod, Rubber Stopper
- Dispenses
- Glue, Grease, Oil, Silicone, Solder Paste
- Product Type
- Disposable Luer-Lock Syringe
- Hub Connection Type
- Luer-Lock
- Shell Material
- Plastic
- Wire Color
- Translucent
Description
Dispensing Syringe, Capacity 10 mL, Color Translucent, Hub Connection Type Luer-Lock, Material Plastic, Product Type Disposable Luer-Lock Syringe, Application Soldering and Desoldering, Dispenses Glue, Grease, Oil, Silicone, Solder Paste, Includes Graduated Barrel, Luer-Lock Tip Style, Plunger Rod, Rubber Stopper, Length 8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.