P2420S0500Y01S Hollow Braid Poly Rope Yellow - 0.31 in. x 500 ft.
- Mfr # 72963
- Zoro # G103721045
product price:Â
$
85.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72963
- Zoro #
- G103721045
- UPC #
- 79085001202
- Country of Origin
- China
Description
Features
- Size : 5/16"Dia x 500'
- Material: Poly
- Color : Yellow
- No. 10
- Easy splicing
- Floats in Water: Yes
- Weather Resistant
- Working load limit: 247 lbs
- Hollow diamond braid
- First grade monofilament
- Rope Configuration: Diamond Braided
- May be 500 solid feet or could contain up to 3 cuts per spool
- Resistant to rot, abrasion, mildew, petroleum products, marine growth and many chemicals
- Spooled
- Dimension: 8.8" H x 10.3" W x 10.3" L
- Weight: 6.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.