Shop WELLINGTON
Create Account
P2424S0500Y01S dia. mond Braided Poly Rope Spool 0.37 in. x 500 ft.
- Mfr # 72964
- Zoro # G903721085
product price:Â
$
78.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72964
- Zoro #
- G903721085
- UPC #
- 79085001073
- Country of Origin
- China
Description
Features
- No. 12
- Rope Length: 500'
- Rope Diameter: 3/8"
- Material: Poly
- Color: Yellow
- Load Limit: 322 lbs
- Floats in Water: Yes
- Weather Resistant: Yes
- Hollow diamond braid
- First grade monofilament
- Easy splicing
- May be 500 solid feet or could contain up to 3 cuts per spool
- Resistant to rot, abrasion, mildew, petroleum products, marine growth and many chemicals
- Dimension: 8.8" H x 10.3" W x 10.3" L
- Weight: 8.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.