Shop WELLINGTON
Create Account
P7240S0200S Solid Braid Poly Derby Rope 0.62 in. x 200 ft.
- Mfr # 74831
- Zoro # G903721023
product price:Â
$
88.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74831
- Zoro #
- G903721023
- UPC #
- 79085001080
- Country of Origin
- China
Description
Features
- Size : 5/8" Dia x 200'
- Material: Poly
- Color : Blue/White
- Spooled
- Weather Resistant: No
- Floats in Water: No
- Working load limit: 450 lbs
- Rope Configuration: Solid Braided
- Multi-filament polypropylene
- Resistant to rot, abrasion and grease
- Poor resistance to sunlight
- Used for halter rope, lead rope, barrier rope, boater's rope
- Dimension: 10.8" H x 10.8" W x 10.8" L
- Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.