6 x 2 ft. Granite Polyurethane Mat - Onyx
- Mfr # 62WMRGO
- Zoro # G024197325
product price:Â
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62WMRGO
- Zoro #
- G024197325
- UPC #
- -
- Country of Origin
- China
Description
Features Superior comfort and support, gradual edges will never curl. Advanced polyurethane technology. 20 degree no-trip beveled edge ( ADA compliant). Safe non-toxic, latex, and odor. Non-slip top and bottom surfaces. Puncture and heat resistant. Easy to clean and maintain. Stain and dirt resistant. 99.99 percentage anti-microbial design. Extended life cycle and recyclable. Specifications Color: Granite Onyx. Material: Polyurethane. Warranty: 20 Years. Dimension: 6' x 2' x 0.75 in. Weight: 15 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.