Fitness Floor Mat - Black, 60 x 24 x 0.63 in.
- Mfr # MOBILEMAT5BLK
- Zoro # G624191341
product price:Â
$
229.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOBILEMAT5BLK
- Zoro #
- G624191341
- UPC #
- -
- Country of Origin
- China
Description
Make sure you get time in for exercise every day even if you can't get to the gym. Instead, bring the gym to anywhere you are with the Fitness Floor Mat. This workout mat is constructed from a single piece of polyurethane, which offers a deep cushioning to provide superior support. This workout mat will suspend your body weight to reduce joint and muscle discomfort, allowing you to keep to your exercise schedule without giving up. Features Color - Black. Size - 60 x 24 x 0.63 in.. Offers a comfortable place for yoga, pilates, and exercise.. Keeps your body supported so you stay comfortable.. Relieves muscle stress and strain to ease discomfort.. Reduces pain in your back, shoulders, and joints.. Offers support and suspension to condition muscles.. Corrects posture and improves balance over time.. Edges won't curl due to the 20 degree beveled edges.. Non-slip top and bottom surface for added safety.. Transportation is easy thanks to the built-in handles.. Storage is easy as the mat can fold neatly in half.. Measures 30 inches wide when folded.. Easy to clean.. Maintenance free.. No gasses or odors.. Highly resistant to heat, temperature, and punctures.. Spill, stain, and dirt resistant for long-lasting style.. Latex free and non-toxic so it's pet and kid friendly.. Made from a single piece of polyurethane material..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.