Shop WELLS LAMONT
Create Account
1075LK Large Mens Duck Fabric Thinsulate Glove
- Mfr # 7314206
- Zoro # G003849498
product price:Â
$
41.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7314206
- Zoro #
- G003849498
- UPC #
- 53300072321
- Country of Origin
- China
Description
Features
- Color: Black
- Gender: Men''s
- Size: Large
- Material: Duck Fabric
- Product Type: Gloves
- Number in Package: 1 pair
- Machine Washable: No
- Lined: Yes
- Reinforced Palm: Yes
- Nonslip Grip: Yes
- Contains Latex: Yes
- Water Resistant: Yes
- Knuckle Strap Protection: Yes
- Heat Resistant: No
- Thumb Patch: Yes
- Stretchable: No
- Insulated: Yes
- Leather Palm: No
- Cuff Style: Hook and Loop
- Poly cotton shell with waterproof glove insert
- Fully wrapped fleece lining with type C 4 gram Thinsulate insulation along with polyurethane foam
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.