Flame Resistant Medium Weight Terry Cloth Gray Gloves - Large, Pack of 3, 3PK

  • Mfr # 815-1786L
  • Zoro # G324217655
product price: 
$
29.25
/pk of 3, $9.75/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
815-1786L
Zoro #
G324217655
UPC #
-
Country of Origin
China

Description

1786 is an economically sound hand protection solution that provides greater protection than a standard aramid glove. Unique engineered yarn technology uses durable fibers, which provides better protection from lacerations and more resistance against abrasions than a standard aramid glove. In addition, 1786 contains flame resistant fibers which will protect against incidental sparks and flames. The extended Kevlar thumb crotch increases glove life and offers additional protection against wear and abrasion. This glove is ideal for handling heavy sharp parts because the loop out structure provides extra cushioning in addition to protection against cuts and abrasion. Features Loop out structure provides cushion to handle heavy parts. Provides good cut resistance vs Aramid blend terry cloth. Features flame resistant fibers for incidental spark protection. Extended Kevlar thumb crotch. Ideal for handling heavy sharp parts. Gray color conceals dirt and grime. ANSI level A4. Pack of 3. Specifications Color: Gray. Material: Flame Resistant Fibers and Stainless Steel with Kevlar Reinforcement. Gauge: 7. Classification: Cut Resistant. Size: Large.

Ratings & reviews