Shop WELLS LAMONT
See all product information
Create Account
Leather Gloves, Double Shirred Cuff, Straight Thumb, Brown (Overedge), L
Mfr # Y0032L
Zoro # G3137036
product price:Â
$
14.39
/ea
Sold in multiples of 12 for $172.68
Key Features
Glove Size
L
Color
Brown (Overedge)
Thumb Style
Straight
Cuff Style
Double Shirred
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y0032L
- Zoro #
- G3137036
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- L
Details
- Item
- Leather Gloves
- Color
- Brown (Overedge)
- Thumb Style
- Straight
- Cuff Style
- Double Shirred
- Glove Cut
- Gunn
- Application
- Warehousing, Construction, Outdoors, Freezer
- Palm Material
- Grain Cowhide Leather
- Glove Back Material
- Leather
- Minimum Temperature
- Not Rated
- Lining Material
- [('Lining', 'Fleece/Foam')]
- Palm Style
- Reinforced
Description
Leather Gloves, Minimum Temperature Not Rated