Shop WELLS LAMONT
See all product information
Create Account
Leather Drivers Gloves, Shirred, Keystone Thumb, Gunn Cut, White, 2XL
Mfr # Y0769XXL
Zoro # G1220628
product price:Â
$
19.35
/ea
Sold in multiples of 12 for $232.20
Key Features
Color
White
Thumb Style
Keystone
Glove Back Material
Goatskin Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y0769XXL
- Zoro #
- G1220628
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Leather Drivers Gloves
- Color
- White
- Thumb Style
- Keystone
- Glove Back Material
- Goatskin Leather
- Glove Liner Material
- Unlined
- Glove Cut
- Gunn
- Palm Material
- Goatskin Leather
- Cuff Style
- Shirred
- Minimum Temperature
- Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated