Shop WELLS LAMONT
See all product information
Create Account
Leather Palm Gloves, Keystone Thumb, Red (Overedge), S
Mfr # Y0107S
Zoro # G3137176
product price:Â
$
15.49
/ea
Sold in multiples of 12 for $185.88
Key Features
Glove Size
S
Color
Red (Overedge)
Thumb Style
Keystone
Glove Cut
Gunn
Application
Warehousing, Construction, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y0107S
- Zoro #
- G3137176
- UPC #
- -
- Country of Origin
- India
- Item
- Leather Palm Gloves
- Color
- Red (Overedge)
- Thumb Style
- Keystone
- Glove Cut
- Gunn
- Application
- Warehousing, Construction, Oil and Gas
- Palm Material
- Grain Goatskin Leather
- Glove Back Material
- Leather
- Minimum Temperature
- Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.