Shop WELLS LAMONT
See all product information
Create Account
Leather Drivers Gloves, Wing Thumb, Gunn Cut, Blue (Overedge), S
Mfr # Y0623S
Zoro # G3593451
product price:Â
$
10.59
/ea
Sold in multiples of 12 for $127.08
Key Features
Color
Blue (Overedge)
Thumb Style
Wing
Glove Back Material
Grain Cowhide Leather
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y0623S
- Zoro #
- G3593451
- UPC #
- -
- Country of Origin
- India
- Item
- Leather Drivers Gloves
- Color
- Blue (Overedge)
- Thumb Style
- Wing
- Glove Back Material
- Grain Cowhide Leather
- Glove Cut
- Gunn
- Palm Material
- Grain Cowhide Leather
- Minimum Temperature
- Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.