Shop WELLS LAMONT
See all product information
Create Account
Coated Gloves, Polyurethane, Smooth, 4-Mar, Not Rated Abrasion Level, Black/Gray, S
- Mfr # Y9287S
- Zoro # G3615888
product price:Â
$
2.29
/ea
Sold in multiples of 12 for
$27.48
Key Features
Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y9287S
- Zoro #
- G3615888
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Black/Gray
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- 4-Mar
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Smooth
- Standards
- ANSI
- Glove Construction
- Seamless Knit
- Application
- General Purpose, Maintenance, Handling Small Parts
- ANSI Cut Grams
- 223
- Suggested Use Environment
- Dry/Light Oil
- ANSI/ISEA Cut Level
- 1
- ANSI/ISEA Cut Load
- 223
- Glove Materials
- Polyester/Stainless Steel
- Base Coating Material
- Foam Nitrile
- ANSI/ISEA Cut Level - 2011
- 1
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Unlined
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.