Shop WELLS LAMONT
See all product information
Create Account
Leather Palm Gloves, Gauntlet Cuff, Wing Thumb, Green (Overedge), M
- Mfr # Y3118M
- Zoro # G3137200
product price:Â
$
33.69
/ea
Sold in multiples of 12 for $404.28
Key Features
Glove Size
M
Color
Green (Overedge)
Thumb Style
Wing
Cuff Style
Gauntlet
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y3118M
- Zoro #
- G3137200
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
Details
- Item
- Leather Palm Gloves
- Color
- Green (Overedge)
- Thumb Style
- Wing
- Cuff Style
- Gauntlet
- Glove Cut
- Gunn
- Palm Material
- Split Cowhide Leather
- Application
- Steel Processing, Metal Handling
- Glove Back Material
- Leather
- Minimum Temperature
- Not Rated
- Lining Material
- Whizard Cut-Resistant
Description
Leather Gloves, Minimum Temperature Not Rated