Shop WEPLAY

Infinite Loop Small KF0002.1

  • Mfr # KF0002.1
  • Zoro # G704132783

product price: 
$
74.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF0002.1
Zoro #
G704132783
UPC #
4713597006527
Country of Origin
China

Description

Childhood days The best phase of every individual’s life. Weplay make it more interesting by developing systematic products according to children’s holistic needs. Our collection includes the latest range of Creative play interaction, Let’s play ball and Tactile perception. Our design concepts bring cultural and natural elements into products and children can enjoy outdoor ambiance indoor. We enrich situation activities and creative thinking.

It is a small product with great fun In the overall shape of 8, it is inspired by the philosophy of Oriental TaiChi which explores physical potentials through the essences of movement, symmetry and circulation. Grip the handles with both hands. Try to keep the ball running by repeatedly opening/closing the tracks.

Features
  • Infinite Loop
  • Learning & Education
  • Express Shipping to your doorstep. You don't have to pay anything extra
  • This product is imported from USA
  • The price includes import custom duties and taxes
Specifications
  • Country of Origin: Taiwan
  • Suggested Ages: 3Y+
  • Balls: 1 x PE & 1 x TPR
  • Track: ABS
  • Dimension: 9" H x 2" W x 13" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.