2067 TORX BO Screwdriver for tamper-proof TORX screws for electronic applications, TX 8 x 60 mm

  • Mfr # 5118046001
  • Zoro # G723556430
product price: 
$
7.65
/ea
Sold in multiples of 3 for $22.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5118046001
Zoro #
G723556430
UPC #
-
Country of Origin
Czechia

Description

High quality Wera Micro screwdriver for precision mechanical work. Suitable for TORX BO safety screw connections: TORX BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the innormal in hex tools cannot move these screws. Only special TORX BO tools have a bore hole which can slip over the pin. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews