3967/9 TX SXL Multicolour HF Stainless 1 L-key set with holding function, stainless, 9 pieces

  • Mfr # 5022689001
  • Zoro # G723554115
product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022689001
Zoro #
G723554115
UPC #
-
Country of Origin
Czechia

Description

Set of high quality stainless steel L-keys for internal TORX screws. Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections. With holding function on the long arm: The clamping force resulting from the surface pressure between the output tip and the screw profile holds the screws securely on the tool. With extra long arm for working in a low position. The grip-friendly hose jacket facilitates screwdriving even at low temperatures. Take it easy tool finder with colour coding by size. With a practical clip made of durable material for secure holding of the L-key while at the same time allowing easy removal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews