6002 Joker Double Open end wrenches, 10 x 13 x 167 mm

  • Mfr # 5003760001
  • Zoro # G923556667
product price: 
$
36.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5003760001
Zoro #
G923556667
UPC #
-
Country of Origin
Czechia

Description

High-quality, metric double spanner from Wera: Everything a wrench can do and so much more. Faster, better, more beautiful. A real Joker! The new generation of double open-ended spanners. For hexagon screw heads and bolts. With holding function by a metal plate in the open end, which reduces the risk of losing screws and sockets. With its extra hard teeth the exchangeable metal plate in the open end secures screws and sockets and reduces the risk of slipping. The integrated end stop can prevent the screw head from slipping down and allows application of high torques. The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping. A return angle of only 30 deg avoids time-consuming rotating of the wrench whilst screwdriving. The special forge geometry allows a high torque transmission and high bending stiffness. Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection. With tool finder Take it easy: colour coding by size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews