6004 Joker 6 Set 1 Self-setting spanner set, 6 pieces

  • Mfr # 5020111001
  • Zoro # G723561557
product price: 
$
539.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5020111001
Zoro #
G723561557
UPC #
-
Country of Origin
Czechia

Description

6-piece set. Joker 6004 self-setting spanners with ratchet functionality. With its continuous and parallel jaws, the tool replaces several single wrench sizes. For metric (7.0 to 32.0 mm) and imperial (1/4 in to 1 1/4 in) hexagon screws and bolts. The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw. The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage. The ratchet feature ensures fast and consistent screwdriving without removing the tool. By using the corner-width rectangular prisms, a return angle of only 30 deg can be achieved. The single-arm design, in conjunction with the ratchet feature and the corner-width prism, makes it possible to work even in confined spaces. In a robust roll pouch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews