Shop WERA
Create Account
7400 ESD series Kraftform Torque screwdrivers , handle size 89 mm, 7452 ESD x 0.9 Nm x 0.9-1.5 Nm
- Mfr # 5074824001
- Zoro # G823554268
product price:Â
$
120.99
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
- 5074824001
- Zoro #
- G823554268
- UPC #
- -
- Country of Origin
- Czechia
Description
Wera torque screwdriver. Safe protection against electrostatic charge and associated damage. With a factory pre-set torque value set to the smallest scale value. For all applications, where the same constant torque and repeat accuracy are required. The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137003001). Afterwards you can check the set value using an off-the-shelf torque tester. Rapidaptor quick-release technology for rapid bit changes. Unlimited loosening torque for slackening stuck screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with a 1/4 in hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).
Please note: 1 Ncm = 0.01 Nm.
Please note: 1 Ncm = 0.01 Nm.
Documents & Resources