Shop WERA
Create Account
7400 series Kraftform Torque screwdrivers , handle size 89 mm, 7451 x 0.3 Nm x 0.3-1.0 Nm
- Mfr # 5074792001
- Zoro # G123554579
product price:Â
$
116.99
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
- 5074792001
- Zoro #
- G123554579
- UPC #
- -
- Country of Origin
- Czechia
Description
Wera torque screwdriver. With a factory pre-set torque value set to the smallest scale value. For all applications, where the same constant torque and repeat accuracy are required. The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137003001). Afterwards you can check the set value using an off-the-shelf torque tester. Unlimited loosening torque for slackening stuck screws. Rapidaptor quick-release technology for rapid bit changes. Suitable for bits with a 1/4 in external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
Please note: 1 Ncm = 0.01 Nm.
Please note: 1 Ncm = 0.01 Nm.
Documents & Resources