7516 VDE Kraftform Safe-Torque Speed Torque screwdriver, 2.4-4.0 Nm, 9 x 2.4 Nm x 2.8 Nm x 3.2 Nm

  • Mfr # 5075876001
  • Zoro # G823555142
product price: 
$
182.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5075876001
Zoro #
G823555142
UPC #
-
Country of Origin
Czechia

Description

VDE-insulated torque wrench handle with 9 mm hexagon mounting; solely for Wera Kraftform Kompakt VDE blades. For professional screwdriving/fine adjustment AND for torque operated screwdriving. Slip-over torque function which can not be overtightened - for clockwise/counterclockwise torque operation. With five selectable tightening torques clockwise/counterclockwise (2.4; 2.8; 3.2; 3.6; 4.0 Nm), which can be set very quickly. One fixed position (Torque Lock) for unlimited loosening and tightening moments. With fast-rotating sleeve for easy wielding of the tool whilst screwdriving.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews