Shop WERA
Create Account
781 A/B VDE connector, insulated, 1/4 in, 781 A/B VDE x 3/8 x 56 mm x 1/4 in
- Mfr # 5024690001
- Zoro # G723561564
product price:Â
$
27.95
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
- 5024690001
- Zoro #
- G723561564
- UPC #
- -
- Country of Origin
- Czechia
Description
Connector from 1/4 in square head socket to 3/8 in external square head, with increased safety thanks to the yellow insulation core, which becomes visible if the outer red VDE insulation layer is damaged. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.
Documents & Resources