7870 Joker M Self-setting insert spanner13-16 mm, 9x12 mm, 9x12 x 13-16 x 5/8-3/4 in x 67.7 mm

  • Mfr # 5020176001
  • Zoro # G823556408
product price: 
$
90.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5020176001
Zoro #
G823556408
UPC #
-
Country of Origin
Czechia

Description

Self-setting insert spanner, for hexagon screw heads and bolts, for torque wrenches from the Click-Torque X and XP series with 9x12 mm mounting. Covers all metric and imperial dimensions in the respective field of application. With its continuous and parallel jaws, the tool replaces several single spanner sizes. The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw. The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage. The ratchet feature ensures fast and consistent screwdriving without removing the tool. By using the corner-width rectangular prisms, a return angle of only 30 deg can be achieved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews