Shop WERA
Create Account
8007 A VDE Zyklop ratchet, insulated, with reversing lever, with 1/4 in drive, 1/4 in x 144 mm
- Mfr # 5004866001
- Zoro # G223561538
product price:Â
$
151.99
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
- 5004866001
- Zoro #
- G223561538
- UPC #
- -
- Country of Origin
- Czechia
Description
1/4 in Zyklop VDE ratchet for the most common VDE couplings in electrical building installations. Reversing lever for easy clockwise/counterclockwise change. Suitable for working even in very confined spaces, thanks to the slim design and the low return angle (4.5 deg). Reliable socket locking, activated via push-button. Safe working at voltages up to 1,000 V is provided as each tool is tested at 10,000 V as per IEC 60900.
Documents & Resources