Shop WERA
Create Account
8009 Zyklop Pocket Imperial Set 2, 18 pieces
- Mfr # 5004283001
- Zoro # G723555679
product price:Â
$
216.99
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
- 5004283001
- Zoro #
- G723555679
- UPC #
- -
- Country of Origin
- Czechia
Description
Compact Zyklop ratchet with bit magazine for the pocket. Magnetic direct mounting for 1/4 in hex drive bits and 3/8 in sockets. Rapid tool change thanks to the non-locking mounting. As the head is lockable at 0 deg, 15 deg and 90 deg, the tool can be used as a ratchet and as a ratchet screwdriver. The fine toothing with 72 teeth allows for a low return angle of 5 deg. Wide range of applications thanks to 12 bits integrated in the handle. The robust ratchet mechanism allows for ample torque. Perfect combination of a Zyklop ratchet with a 12-piece screwdriver set. The 75 mm long universal holder for 1/4 in hex drive bits can be used as an extension. Including sockets in the commonest dimensions. One robust textile holster 9468 to be attached to the belt and docked onto the Wera 2go system.
Documents & Resources