8100 SA/SC 2 Zyklop Speed Ratchet Set, 1/4 in drive and 1/2 in drive, metric, 43 pieces

  • Mfr # 5160785001
  • Zoro # G423556549
product price: 
$
733.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5160785001
Zoro #
G423556549
UPC #
-
Country of Origin
Czechia

Description

43-piece Zyklop set in robust metal case: Zyklop ratchet with 1/4 indrive and Zyklop ratchet with 1/4 indrive. The 72 fine-pitched teeth enable a low return angle of only 5 deg. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0 deg, 15 deg und 90 deg, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0 deg position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin insticking in to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 1/4 in square sockets as well as 1/4 in adaptors with square drive, equipped with ball lock. Including 21 Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 Kraftform bit holder with quick-release chuck, 16 bits. Take it easy Tool Finder with colour coding according to sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews