838 RA-R L Bitholding screwdriver with ratchet functionality, 1/4 in, 1/4 in x 140 mm

  • Mfr # 5051494001
  • Zoro # G923555615
product price: 
$
71.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5051494001
Zoro #
G923555615
UPC #
-
Country of Origin
Czechia

Description

Premium bitholding screwdriver with ratchet functionality. The ratchet with fine toothing integrated in the handle allows fast working. The innovative ratchet mechanism allows inspinning in when the screw offers little resistance. Switching the screwdriving direction is intuitive: Turn the ring switch clockwise for clockwise screwdriving, turn it counterclockwise for counterclockwise screwdriving. Use position 0 to deactivate the ratchet mechanism for precise working. The Rapidaptor quick-release chuck (suitable for bits with 1/4 in external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173)) allows for lightning-fast bit changes without any extra tools. The strong permanent magnet holds the bits firmly. The ergonomically shaped Kraftform handle avoids blisters and calluses. The handle zones made of hard material allow quick hand switching without insticking in to the tool which increases working speed, the handle zones made of softer material ensure excellent grip and thus high torque transfer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews