871/1 DC TORQ-SET Mplus bits, 1/4 in x 32 mm

  • Mfr # 5066646001
  • Zoro # G523554629
product price: 
$
12.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5066646001
Zoro #
G523554629
UPC #
-
Country of Origin
Czechia

Description

High quality bits for TORQ-SET screws. The stronger flanks - when compared with the conventional TORQ-SET profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. The diamond coating of the bit ensures a secure fit in the screw, reduces the contact pressure required and lowers the risk of slipping. 1/4 in hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews