Shop WERA
Create Account
871/1 TORQ-SET Mplus bits, 25 mm, 1/4 in x 25 mm
- Mfr # 5066633001
- Zoro # G323555475
product price:Â
$
6.15
/ea
Sold in multiples of 5 for
$30.75
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
- 5066633001
- Zoro #
- G323555475
- UPC #
- -
- Country of Origin
- Czechia
Description
High quality bits for TORQ-SET screws. The stronger flanks - when compared with the conventional TORQ-SET profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. Tough viscous for universal use. 1/4 in hexagon, suitable for holders as per DIN ISO 1173-D 6.3.
Documents & Resources