Shop WERA
Create Account
871/4 TORQ-SET Mplus bits, 10 x 50 mm
- Mfr # 5066672001
- Zoro # G023556260
product price:Â
$
7.35
/ea
Sold in multiples of 3 for
$22.05
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
- 5066672001
- Zoro #
- G023556260
- UPC #
- -
- Country of Origin
- Czechia
Description
High quality bits for TORQ-SET screws. The stronger flanks - when compared with the conventional TORQ-SET profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. 1/4 in hexagon, suitable for holders as per DIN ISO 1173-F 6.3.
Documents & Resources