Shop WERA
Create Account
8740 A VDE HF Zyklop Bit socket, insulated, with 1/4 in drive, 3 x 45 mm
- Mfr # 5005900001
- Zoro # G423556525
product price:Â
$
34.15
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
- 5005900001
- Zoro #
- G423556525
- UPC #
- -
- Country of Origin
- Czechia
Description
VDE 1/4 in bit socket with holding function for hexagonal socket screws for particularly comfortable screwdriving thanks to reduced risk of losing the screw when feeding it into the workpiece. With increased safety thanks to the yellow insulation core, which becomes visible if the outer red VDE insulation layer is damaged. Individually tested tools as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.
Documents & Resources