Shop WERA
Create Account
8760 B VDE XZN Zyklop bit socket, 3/8 in drive, for multi-point socket screws, M 12 x 59 mm
- Mfr # 5004942001
- Zoro # G723555129
product price:Â
$
45.95
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
- 5004942001
- Zoro #
- G723555129
- UPC #
- -
- Country of Origin
- Czechia
Description
VDE 3/8 in bit socket with increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V. With Take it easy tool finder with colour coding by size - for easy and quick location of the required tool.
Documents & Resources